CDT 054211 ELEMENT 2500W 208V

Item #: 0386142

Cat #: 054211

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDT 054211 ELEMENT 2500W 208V

Overview

CDT 054211 ELEMENT 2500W 208V
Also known as: 054211, CDT054211

Specifications

Wattage: 2500
Volts AC: 208
Wattage: 2500
Volts AC: 208