Heater Element, 2000W, 208V

Item #: 0386140

Cat #: 054210

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 2000 Watt, 208 Volt, (SL208) 2-REQ

Overview

Heater Element, 2000 Watt, 208 Volt, (SL208) 2-REQ
Also known as: 054210, CDT054210

Specifications

Wattage: 2000
Volts AC: 208
Wattage: 2000
Volts AC: 208