Heater Element, 1000W, 120V

Item #: 0386139

Cat #: 054209

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 1000 Watt, 120 Volt, (SL101) 2-REQ

Overview

Heater Element, 1000 Watt, 120 Volt, (SL101) 2-REQ
Also known as: 054209, CDT054209

Specifications

Volts AC: 120
Wattage: 1000
Volts AC: 120
Wattage: 1000