Heater Element, 1500W, 120V

Item #: 0386137

Cat #: 054207

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 1500 Watt, 120 Volt, (SL151) 2-REQ

Overview

Heater Element, 1500 Watt, 120 Volt, (SL151) 2-REQ
Also known as: 054207, CDT054207

Specifications

Wattage: 1500
Volts AC: 120
Wattage: 1500
Volts AC: 120