Heater Element, 2500W, 240V

Item #: 0386135

Cat #: 054205

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 2500 Watt, 240 Volt, (SL252) 2-REQ

Overview

Heater Element, 2500 Watt, 240 Volt, (SL252) 2-REQ
Also known as: 054205, CDT054205

Specifications

Volts AC: 240
Wattage: 2500
Volts AC: 240
Wattage: 2500