Heater Element, 1900W, 240V

Item #: 0386133

Cat #: 054204

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 1900 Watt, 240 Volt, (SL192) 2-REQ

Overview

Heater Element, 1900 Watt, 240 Volt, (SL192) 2-REQ
Also known as: 054204, CDT054204

Specifications

Wattage: 1900
Volts AC: 240
Wattage: 1900
Volts AC: 240