Element, (SL302), 3000W, 240V

Item #: 0386132

Cat #: 054203

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, 3000 Watt, 240 Volt, (SL302) 2-REQ

Overview

Heater Element, 3000 Watt, 240 Volt, (SL302) 2-REQ
Also known as: 054203, CDT054203

Specifications

Volts AC: 240
Wattage: 3000
Volts AC: 240
Wattage: 3000