Radiused Full Capacity Divided Tee Fitting, 4000 Series, Steel, Ivory

Item #: 0386120

Cat #: V4015DFO

UPC: 786776537048

$ 136.20 EA
Company wide:
0 in stock

Overview

Steel, Full Capacity Tee, 4000 Series. Size: 12-3/4" Length. Ivory.

Full capacity, divided tee fitting. Provides 2" (51mm) cable bend radius for UTP, STP and fiber optic installations. Ideal for new installations whether the cable is lay-in or pull-through.

Also known as: 786776537048, V4015DFO, WMDV4015DFO

Specifications

Length: 12 3/4 in
Color: Ivory
Material: Steel
Length: 12 3/4 in
Material: Steel
Color: Ivory