CDT 054022 ELEMENT 500W 240V

Item #: 0386106

Cat #: 054022

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDT 054022 ELEMENT 500W 240V

Overview

CDT 054022 ELEMENT 500W 240V
Also known as: 054022, CDT054022

Specifications

Wattage: 500
Volts AC: 240
Wattage: 500
Volts AC: 240