CDT 054020 ELEMENT 1250W 240V

Item #: 0386105

Cat #: 054020

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDT 054020 ELEMENT 1250W 240V

Overview

CDT 054020 ELEMENT 1250W 240V
Also known as: 054020, CDT054020

Specifications

Volts AC: 240
Wattage: 1250
Volts AC: 240
Wattage: 1250