CDT 054014 ELEMENT 2000W 208V

Item #: 0386101

Cat #: 054014

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDT 054014 ELEMENT 2000W 208V

Overview

CDT 054014 ELEMENT 2000W 208V
Also known as: 054014, CDT054014

Specifications

Wattage: 2000
Volts AC: 208
Wattage: 2000
Volts AC: 208