Element Assembly, 4000W, 240V

Item #: 0386089

Cat #: 054002

UPC:

Company wide:
0 in stock
Documents & Guides
Element Assembly, 4000 Watt, 240 Volt (NLW 308 & 402)

Overview

Element Assembly, 4000 Watt, 240 Volt (NLW 308 & 402)
Also known as: 054002, CDT054002

Specifications

Volts AC: 240
Wattage: 4000
Family / Style: NLW
Volts AC: 240
Family / Style: NLW
Wattage: 4000