Heater Element, 2000W, 208V

Item #: 0386083

Cat #: 053937

UPC:

Company wide:
0 in stock
Documents & Guides
Heater Element, RM 108/RM 208, 2000 Watt, 208 Volt

Overview

Heater Element, RM 108/RM 208, 2000 Watt, 208 Volt
Also known as: 053937, CDT053937

Specifications

Volts AC: 208
Family / Style: Register Plus®
Volts AC: 208
Family / Style: Register Plus®