Hanger,strap

Item #: 0385946

Cat #: MSS58

UPC: 782856304593

$ 7.15 EA
Company wide:
0 in stock
Documents & Guides
MSS Inline Hammer-On Strap Hanger, 0.3125"–0.5" Flange, 1 1/4" Max Strap

Overview

MSS Inline Hammer-On Strap Hanger, 0.3125"–0.5" Flange, 1 1/4" Max Strap

Hammer on beam flange attachment; for use with metal strap and round ventilation.

Also known as: 782856304593, MSS58, CDYMSS58

Features & Benefits

  • Supports pipe or duct from flange with banding or strapping

Specifications

Material: Steel
Standards: Build America Buy America Compliant
Finish: Corrosion Resistant
Material: Steel
Finish: Corrosion Resistant
Standards: Build America Buy America Compliant