DP CONT 50A 2P OPN 240V

Item #: 0385927

Cat #: C25FNF250B

UPC: 782113476056

$ 504.23 EA
Company wide:
0 in stock
Documents & Guides
DP CONT 50A 2P OPN 240V

Overview

DP CONT 50A 2P OPN 240V
Also known as: 782113476056, C25FNF250B, CUTC25FNF250B

Specifications

Type: Non-Reversing
Type: Non-Reversing