Breaker, 20A, 1P, 120/240V, Type QBHW, 22 kAIC, Bolt On, Shunt Trip

Item #: 0385876

Cat #: QBHW1020S

UPC: 786679852804

$ 1014.40 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC

Overview

20 Amp, 1-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 Volt AC, Shunt Trip, 120/208/240 Volt AC
Also known as: 786679852804, QBHW1020S, CUTQBHW1020S

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 22 kA
Amps: 20
Mounting: Bolt On