Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series

Item #: 0385604

Cat #: CW-5-WH

UPC: 027557516273

$ 58.91 EA
Company wide:
6 in stock
Documents & Guides
Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decorator/GFCI Style Plate

Overview

Dimmer/Fan Control Wallplate, 5-Gang, White, Claro Series, Screwless, Fits Maestro, Diva & Skylark Dimmers & Controls, Decorator/GFCI Style Plate

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557516273, CW-5-WH, LUTCW5WH

Specifications

Family / Style: Maestro
Type: GFCI, Decorator
Color: White
Mounting: Screwless
Gangs: 5
Family / Style: Maestro
Color: White
Gangs: 5
Type: GFCI, Decorator
Mounting: Screwless