Type 12 Encl. 86.13x149.13x20.

Item #: 0385587

Cat #: A86M4E20

UPC: 783510913601

$ 24634.21 EA
Company wide:
0 in stock
Type 12 Four-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x20.12, Material/finish: Steel/paint

Overview

Type 12 Four-door Enclosure, Bulletin A27 (multi-door Type 12 Enclosures), Size/dims: 86.12x149.19x20.12, Material/finish: Steel/paint

Enclosures are available with three, four or five doors for housing larger control systems in industrial environments where mechanical interlock is required

Also known as: 783510913601, A86M4E20, HOFA86M4E20

Features & Benefits

  • Seams continuously welded and ground smooth; no holes or knockouts
  • Heavy steel back stiffeners maintain flatness and increase rigidity
  • Heavy-duty lifting eyes anchored into reinforced top
  • Overlapping, gasketed openings on two-door centerposts
  • At two-door openings, gasketed overlapping doors eliminate need for centerposts
  • Three-point latches operated by padlocking handle
  • Concealed, easy-to-remove hinges
  • Mechanical interlock standard on each enclosure with right-hand door serving as master door; doors can be closed in any order
  • Large data pocket is high-impact thermoplastic

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Height: 86.120 in
Depth: 20.120 in
Width: 149.190 in
Color: Gray
Material: Steel
Height: 86.120 in
Width: 149.190 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated
Depth: 20.120 in