Compression Lug, 1-Hole, Long Barrel, 3 AWG, 1/4" Stud

Item #: 0385365

Cat #: BBLU3S3

UPC: 785037217422

$ 25.68 EA
Company wide:
0 in stock
Documents & Guides
Compression Lug, 1-Hole, Long Barrel, 3 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.

Overview

Compression Lug, 1-Hole, Long Barrel, 3 AWG, 1/4 Inch Stud, Copper, BBLU Lugs Are Suitable For Use At Voltages Up To 35kV.
Also known as: 785037217422, BBLU3S3, PENBBLU3S3

Specifications

Material: Copper
Allowable Gauge Range: 3
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 3