Socket, 14 Blade, Screw Terminals, Standard, 10A@300VAC

Item #: 0385285

Cat #: D7PA4

UPC: 782114160701

$ 32.27 EA
Company wide:
7 in stock
Documents & Guides
14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates

Overview

14 Blade Socket, 10 Amp @ 300V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Also known as: 782114160701, D7PA4, CUTD7PA4

Specifications

Mounting: Panel, DIN Rail
Base: 14-Blade
Amps: 10
Volts AC: 300
Type: Socket
Mounting: Panel, DIN Rail
Amps: 10
Type: Socket
Base: 14-Blade
Volts AC: 300