
Control Transformer Kit, 75VA, Primary 240/480, Secondary 120/110
Item #: 0384976
Cat #: C341BC
UPC: 786680000621
Company wide:
0
in stock
Documents & Guides
Control Transformer Kit, 75VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Overview
Control Transformer Kit, 75VA, Primary 240/480V, 60 Hz, Secondary 120V, 60 Hz, 110V, 50 Hz
Also known as: 786680000621, C341BC, CUTC341BC
Specifications
| Type: | Industrial Control, Transformer |
| Phase: | 1 |
| Volt Amps: | 75 |
| Primary Voltage: | 240/480, 220/440 |
| Secondary Voltage: | 110/120 |
| Type: | Industrial Control, Transformer |
| Volt Amps: | 75 |
| Secondary Voltage: | 110/120 |
| Phase: | 1 |
| Primary Voltage: | 240/480, 220/440 |