General Purpose Relay, 8 Blade, DPDT, 24V DC

Item #: 0384950

Cat #: D4PR21T1

UPC: 782114160633

$ 34.78 EA
Company wide:
7 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V. Includes: Indicator Light.

Overview

General Purpose Relay, 24V DC Coil, DPDT, Contact Rating: 5 Amp. Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 250V. Includes: Indicator Light.
Also known as: 782114160633, D4PR21T1, CUTD4PR21T1

Specifications

Type: General Purpose Relay, DPDT
Volts DC Control: 24
Poles: 2
Amps: 5
Mounting: Socket
Base: 8-Blade
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts DC Control: 24
Amps: 5
Base: 8-Blade