General Purpose Relay, 8 Blade, DPDT, 120V AC

Item #: 0384944

Cat #: D4PR21A

UPC: 782114160602

$ 34.78 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 5 Amp, Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 380V. Includes Indicator Light

Overview

General Purpose Relay, 120V AC Coil, DPDT, Contact Rating: 5 Amp, Terminal Style: 8 Blade, Plug-In. Maximum Switching Voltage: 380V. Includes Indicator Light
Also known as: 782114160602, D4PR21A, CUTD4PR21A

Specifications

Type: General Purpose Relay, DPDT
Volts AC Control: 120
Poles: 2
Amps: 5
Mounting: Socket
Type: General Purpose Relay, DPDT
Poles: 2
Mounting: Socket
Volts AC Control: 120
Amps: 5