D4 General Purpose Relay

Item #: 0384942

Cat #: D4PR21T

UPC: 782114160626

$ 34.78 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Dpdt Contacts, 24 Vac Coil, Indicating Light

Overview

D4 General Purpose Relay, Dpdt Contacts, 24 Vac Coil, Indicating Light

Eaton D4 Series General Purpose Plug-In Relay Eaton D4 Series General Purpose Plug-In Relay, QTY: 1, 24V coil, DPDT contact configuration, 5 A, 240 Vac/30 Vdc resistive load, 2 A, 250 Vac/3 A, 30

Also known as: 782114160626, D4PR21T, CUTD4PR21T

Specifications

Type: DPDT
Type: DPDT