D4 General Purpose Relay

Item #: 0384933

Cat #: D4PR11R1

UPC: 782114160220

$ 30.60 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Spdt Contacts, 12 Vdc Coil, Indicating Light

Overview

D4 General Purpose Relay, Spdt Contacts, 12 Vdc Coil, Indicating Light

Eaton D4 Series General Purpose Plug-In Relay Eaton D4 Series General Purpose Plug-In Relay, QTY: 1, 12 Vdc coil, SPDT contact configuration, 10 A, 250 Vac/30 Vdc resistive load, 7.5 A, 250 Vac/5A

Also known as: 782114160220, D4PR11R1, CUTD4PR11R1

Specifications

Type: SPDT
Type: SPDT