General Purpose Relay, 5 Blade, SPDT, 120V AC

Item #: 0384930

Cat #: D4PR11A

UPC: 782114160213

$ 30.60 EA
Company wide:
88 in stock
Documents & Guides
General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V. Includes: Indicating Light.

Overview

General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V. Includes: Indicating Light.
Also known as: 782114160213, D4PR11A, CUTD4PR11A

Specifications

Volts AC Control: 120
Base: 5-Blade
Amps: 5
Mounting: Socket
Type: SPDT
Poles: 1
Volts AC Control: 120
Amps: 5
Type: SPDT
Base: 5-Blade
Mounting: Socket
Poles: 1