D4 General Purpose Relay

Item #: 0384929

Cat #: D4PR11T

UPC: 782114160237

$ 30.60 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Spdt Contacts, 24 Vac Coil, Indicating Light

Overview

D4 General Purpose Relay, Spdt Contacts, 24 Vac Coil, Indicating Light

Eaton D4 Series General Purpose Plug-In Relay Catalog#:D4PR11T Eaton D4 Series General Purpose Plug-In Relay, QTY: 1, 24V coil, SPDT contact configuration, 10 A, 250 Vac/30 Vdc resistive load, 7.5 A

Also known as: 782114160237, D4PR11T, CUTD4PR11T

Specifications

Type: SPDT
Type: SPDT