D4 General Purpose Relay

Item #: 0384927

Cat #: D4PR11P

UPC: 782114227862

$ 37.40 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Spdt Contacts, 6 Vac Coil, Indicating Light

Overview

D4 General Purpose Relay, Spdt Contacts, 6 Vac Coil, Indicating Light

D4 Series General Purpose Plug-In Relay Catalog#:D4PR11P D4 Series General Purpose Plug-In Relay, QTY: 50, 6V coil, SPDT contact configuration, 10A, 250 Vac/30 Vdc resistive load, 7.5A, 250 Vac/5A

Also known as: 782114227862, D4PR11P, CUTD4PR11P

Specifications

Type: SPDT
Type: SPDT