D4 General Purpose Relay

Item #: 0384924

Cat #: D4PR1W1

UPC: 782114227848

$ 30.05 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Spdt Contacts, 48 Vdc Coil

Overview

D4 General Purpose Relay, Spdt Contacts, 48 Vdc Coil

D4 Series General Purpose Plug-In Relay D4 Series General Purpose Plug-In Relay, QTY: 1, 48 Vdc coil, SPDT contact configuration, 10A, 250 Vac/30 Vdc resistive load, 7.5A, 250 Vac/5A, 30 Vdc

Also known as: 782114227848, D4PR1W1, CUTD4PR1W1

Specifications

Type: SPDT
Type: SPDT