General Purpose Relay, 5 Blade, SPDT, 24V DC

Item #: 0384923

Cat #: D4PR1T1

UPC: 782114160596

$ 24.59 EA
Company wide:
0 in stock
Documents & Guides
General Purpose Relay, 24V DC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V.

Overview

General Purpose Relay, 24V DC Coil, SPDT, Contact Rating: 5 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 250V.
Also known as: 782114160596, D4PR1T1, CUTD4PR1T1

Specifications

Type: General Purpose Relay, SPDT
Base: 5-Blade
Amps: 5
Volts AC Control: 24
Mounting: Socket
Poles: 1
Type: General Purpose Relay, SPDT
Amps: 5
Mounting: Socket
Base: 5-Blade
Volts AC Control: 24
Poles: 1