D4 General Purpose Relay

Item #: 0384920

Cat #: D4PR1R1

UPC: 782114160572

$ 30.05 EA
Company wide:
0 in stock
Documents & Guides
D4 General Purpose Relay, Spdt Contacts, 12 Vdc Coil

Overview

D4 General Purpose Relay, Spdt Contacts, 12 Vdc Coil

D4 Series General Purpose Plug-In Relay Catalog#:D4PR1R1 D4 Series General Purpose Plug-In Relay, QTY: 1, 12V coil, SPDT contact configuration, 10A, 250 Vac/30 Vdc resistive load, 7.5A, 250 Vac/5A

Also known as: 782114160572, D4PR1R1, CUTD4PR1R1

Specifications

Type: SPDT
Type: SPDT