Latching Relay, DPDT, 48V DC

Item #: 0384910
Cat #: D3PR5W1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Latching Style Relay, 300V Rated, 16 Amp, DPDT, 48V DC Coil, Terminal Style: 11-Pin Octal, Plug-In.

Overview

Latching Style Relay, 300V Rated, 16 Amp, DPDT, 48V DC Coil, Terminal Style: 11-Pin Octal, Plug-In.
Also known as: D3PR5W1, CUTD3PR5W1

Specifications

Base: 11-Pin
Type: DPDT, Latching Relay
Poles: 2
Volts DC Control: 48
Mounting: Socket
Amps: 16
Base: 11-Pin
Poles: 2
Mounting: Socket
Type: DPDT, Latching Relay
Volts DC Control: 48
Amps: 16

Customer Reviews

No reviews for this product
(0)