Latching Relay, DPDT, 240V AC

Item #: 0384908
Cat #: D3PR5B
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LATCHING RELAY - 240VAC COIL *** Discontinued ***

Overview

LATCHING RELAY - 240VAC COIL *** Discontinued ***
Also known as: D3PR5B, CUTD3PR5B

Specifications

Base: 11-Pin
Type: DPDT, Latching Relay
Poles: 2
Volts AC Control: 240
Mounting: Socket
Amps: 16
Base: 11-Pin
Poles: 2
Mounting: Socket
Type: DPDT, Latching Relay
Volts AC Control: 240
Amps: 16

Customer Reviews

No reviews for this product
(0)