Socket, Octal, 11 Pin, Screw & Clamp Terminals

Item #: 0384873

Cat #: D3PA3

UPC: 782114159774

$ 12.97 EA
Company wide:
445 in stock
Documents & Guides
11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates

Overview

11 Pin Octal Base Socket, 15 Amp @ 300V, 5 Amp @ 600V. DIN/Panel Mount with Screw Terminals & Clamping Plates
Also known as: 782114159774, D3PA3, CUTD3PA3

Specifications

Base: 11-Pin
Mounting: Panel, DIN Rail
Volts AC: 300
Type: Socket
Amps: 15
Base: 11-Pin
Volts AC: 300
Amps: 15
Mounting: Panel, DIN Rail
Type: Socket