Color Coding Electrical Tape, Vinyl, Violet, 1/2" x 20'

Item #: 0384867

Cat #: 35-1/2X20FT-VL

UPC: 054007499237

$ 3.57 EA
Company wide:
52 in stock
Documents & Guides
Violet - Vinyl Electrical Color Coding Tape. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use

Overview

Violet - Vinyl Electrical Color Coding Tape. Size: 1/2" Width, 20' Length. Thickness: 7 mils. 600V. Temperature Rating: 221°F, Scotch, Professional Use

Scotch® Vinyl Electrical Tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape. Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems. Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007499237, 35-1/2X20FT-VL, MMM35VIO12X20FT

Specifications

Width: 1/2 in
Material: Vinyl, PVC
Length: 20 ft
Color: Violet
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Width: 1/2 in
Length: 20 ft
Product Thickness: 7 mil
Material: Vinyl, PVC
Color: Violet
Family / Style: Scotch® 35 Series