HFD 2P 60A

Item #: 0384834

Cat #: HFD2060

UPC: 786679175439

$ 1385.34 EA
Company wide:
0 in stock
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 60A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

Overview

Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, fixed magnetic trip type, Two-pole, 60A, 600 Vac, 250 Vdc, 100 kAIC at 240 Vac, 65 kAIC at 480 Vac, Load side, 50/60 Hz

EatonÆs Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679175439, HFD2060, CUTHFD2060

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 600
Amps: 60
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Amps: 60
Volts DC: 250
Volts AC: 600
Interrupt Rating AC: 65 kA