
Disconnect Switch, 65mm Pistol Handle, NEMA 1/3R/12, Black
Item #: 0384785
Cat #: OHB65J6
UPC: 417019124113
$ 115.93 EA
Company wide:
79
in stock
Documents & Guides
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Shafts.
Overview
Pistol Handle. Handle Length: 2.6"/65 mm. Color: Black. Environmental Ratings: NEMA 1, 3R, 12. Type: Defeatable, Lockable. For use with 6 mm Shafts.
Time saving accessories The adjustable shaft (for external handles), mounting feet, along with snap-on auxiliary contacts and terminal shrouds create considerable savings in terms of installation time and costs. For example, the shaft can be adjusted to various installation depths, which eliminates the need for special cutting tools. This decreases handle installation times by up to 50%.
Also known as: 417019124113, OHB65J6, ABBOHB65J6
Specifications
| Type: | Pistol Handle |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Color: | Black |
| Length: | 2.600 in |
| Size: | 65 mm |
| Type: | Pistol Handle |
| Color: | Black |
| Size: | 65 mm |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12 |
| Length: | 2.600 in |