Lighting Contactor,Nema, Electrically Held, 20A, 120VAC Coil, 4P

Item #: 0384770

Cat #: CN35BN4AC

UPC: 782114220887

$ 1112.15 EA
Company wide:
0 in stock
Documents & Guides
Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Four-pole

Overview

Nema Electrically Held Lighting Contactor- Open Type, 120v/60 Hz Or 110v/50 Hz Coil, 20a, Four-pole

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs.

Also known as: 782114220887, CN35BN4AC, CUTCN35BN4AC

Specifications

Volts AC Control: 120
Family / Style: Freedom
Mounting: Panel
Type: NEMA, Contactor, Lighting Contactor
Amps: 20
Poles: 4
Volts AC: 600
Volts AC Control: 120
Mounting: Panel
Amps: 20
Volts AC: 600
Family / Style: Freedom
Type: NEMA, Contactor, Lighting Contactor
Poles: 4