2 THHN/THWN-2 STR RED X 2000

Item #: 0384572

Cat #: 2THHNCSTRREDX2000

UPC: 048243233229

$ 2.96 FT
Company wide:
0 in stock
Documents & Guides
2 THHN/THWN-2 STR RED X 2000

Overview

2 THHN/THWN-2 STR RED X 2000
Also known as: 048243233229, 2THHNCSTRREDX2000, 2THHNCSTRREDX2500

Specifications

Color: Red
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Length: 2000 ft
Stranding: Stranded
Color: Red
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Gauge: 2 AWG
Length: 2000 ft