TFP Replacement Filter for TFP6 Fan Quantity 5, 6-inch, Aluminum

Item #: 0384463

Cat #: AFLTR6AL

UPC: 783510514204

$ 99.63 EA
Company wide:
0 in stock
Stainless steel or ABS grille washable aluminum or foam filter options to replace TFP Filter Fan. This TFP Replacement Filter for TFP6 Fan 6-inch, AFLTR6AL item pkg qty 5 with a material of Aluminum.

Overview

Stainless steel or ABS grille washable aluminum or foam filter options to replace TFP Filter Fan. This TFP Replacement Filter for TFP6 Fan 6-inch, AFLTR6AL item pkg qty 5 with a material of Aluminum.

Optional grilles offer the choice of stainless steel or black ABS plastic. These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages. Standard replacement filters are washable foam (Type 1) or disposable (Type 12). To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet. Washable aluminum filters are also available. Aluminum filters are compatible with Type 1 systems only. Type 12 air filters are not washable.

Also known as: 783510514204, AFLTR6AL, HOFAFLTR6AL

Features & Benefits

  • Optional grilles offer the choice of stainless steel or black ABS plastic
  • These grilles replace the standard RAL 7035 gray composite or stainless steel grilles on both fan and exhaust packages
  • Standard replacement filters are washable foam (Type 1) or disposable (Type 12)
  • To maintain UL Type 12 rating on the enclosure, UL Type 12 filters must be used on the fan package inlet
  • Washable aluminum filters are also available
  • Aluminum filters are compatible with Type 1 systems only
  • Type 12 air filters are not washable

Specifications

Width: 24 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel, Aluminum
Diameter: 6 in
Mounting: Wall
Height: 36 in
Depth: 8.620 in
Width: 24 in
Color: Gray
Diameter: 6 in
Height: 36 in
IP/NEMA Rating: NEMA 1
Material: Steel, Aluminum
Mounting: Wall
Depth: 8.620 in