Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0384457

Cat #: FDB3060LA06

UPC: 782114687413

$ 2461.38 EA
Company wide:
0 in stock

Overview

Series C NEMA F-frame Molded Case Circuit Breaker
Also known as: 782114687413, FDB3060LA06, CUTFDB3060LA06

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600