Cable Gland, Liquid Barrier Resin Type, Size 20S, 1/2"

Item #: 0384444

Cat #: 20SPXREX0505X

UPC: 781381393614

$ 194.08 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, Liquid Barrier Resin Type, Size 20S, 1/2 Inch, Brass/Nickel Plated

Overview

Cable Gland, Liquid Barrier Resin Type, Size 20S, 1/2 Inch, Brass/Nickel Plated

The PXSS2K-REX Series liquid resin barrier cable connector is designed for fast, reliable installation in hazardous and demanding environments. Suitable for unarmored, extra hard usage, tray, shipboard, and SO type cable, this flameproof Class I connector uses RapidEx high-speed liquid resin sealing compound to significantly reduce installation time and labor costs. It delivers both an environmental seal on the cable jacket and an explosionproof barrier seal around the cable inner cores for dependable protection and performance.

Also known as: 781381393614, 20SPXREX0505X, APP20SPXREX0505X

Features & Benefits

  • Flameproof Class I cable connector for hazardous locations
  • Designed for unarmored, extra hard usage, tray (TC), shipboard, and SO type cable
  • Utilizes RapidEx high-speed liquid resin sealing compound
  • Liquid pour resin seal helps reduce installation time and associated labor costs
  • Especially effective for multicore cables where traditional compound is difficult to apply
  • Provides an environmental seal on the cable jacket
  • Sealing areas include inner liquid resin barrier and outer sheath
  • Creates an explosionproof liquid resin barrier seal around cable inner cores
  • Sealing technique uses displacement seal concept

Specifications

Diameter: 1/2 in
Material: Brass
Diameter: 1/2 in
Material: Brass