Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2" NPT, Brass

Item #: 0384381

Cat #: 20PXREX0505X

UPC: 781381393591

$ 239.44 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2 Inch NPT, Brass With Nickel Plated Finish

Overview

Cable Gland, Liquid Barrier Resin Type, Size 20, M20 Metric Thread, 1/2 Inch NPT, Brass With Nickel Plated Finish

Appleton's REX Series Liquid Resin Barrier Type Cable Glands provides an environmental seal on the cable jacket and an explosion-proof liquid resin barrier seal around the cable inner cores.

Also known as: 781381393591, 20PXREX0505X, APP20PXREX0505X

Specifications

Diameter: 1/2 in
Size: M20
Material: Brass
Finish: Nickel Plated
Diameter: 1/2 in
Material: Brass
Size: M20
Finish: Nickel Plated