Three-Piece Coupling, 3"

Item #: 0384312

Cat #: 207

UPC: 018997002075

$ 214.98 EA
Company wide:
0 in stock
Three-Piece Coupling, Trade Size: 3 Inch, Material/Finish: Die-Cast Zinc, Dimensions: 2.58 Inch Length, 4.62 Inch Width, 4.93 Inch Diameter, Package of 5, Approval UL, CSA, Used on IMC/Rigid Conduit.

Overview

Three-Piece Coupling, Trade Size: 3 Inch, Material/Finish: Die-Cast Zinc, Dimensions: 2.58 Inch Length, 4.62 Inch Width, 4.93 Inch Diameter, Package of 5, Approval UL, CSA, Used on IMC/Rigid Conduit.
Also known as: 018997002075, 207, ARL207, union, Butterfield

Specifications

Diameter: 3 in
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated