Type 1 Enclosure 30x24x12.625

Item #: 0384293

Cat #: A30N2412LP

UPC: 783510819804

$ 856.62 EA
Company wide:
0 in stock
Hinged-Cover with Recessed Handle, Type 1, 30.00x24.00x12.62, Gray, Steel

Overview

Hinged-Cover with Recessed Handle, Type 1, 30.00x24.00x12.62, Gray, Steel

These enclosures have an easy-to-open recessed T-handle and meet basic functionality requirements for housing controls and instrumentation.

Also known as: 783510819804, A30N2412LP, HOFA30N2412LP

Features & Benefits

  • Butt hinges on door
  • Mounting holes on back of enclosure
  • Flush cover and offset body
  • Recessed T-handle latch is flush with door

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 12.630 in
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Depth: 12.630 in
Height: 30 in
Color: Gray
Finish: Powder Coated