Serrated Washer, NPT Size: 2", Material: Stainless Steel

Item #: 0384265

Cat #: 200NPTSW4

UPC: 781381126236

$ 48.31 EA
Company wide:
0 in stock
Documents & Guides
Serrated Washer, NPT Size: 2 Inch, Material: Stainless Steel

Overview

Serrated Washer, NPT Size: 2 Inch, Material: Stainless Steel
Also known as: 781381126236, 200NPTSW4, APP200NPTSW4

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in