Cncrt Box Flr Rnd Full Adj Stl

Item #: 0384134

Cat #: 6255

UPC: 050169062555

$ 446.31 EA
Company wide:
0 in stock
Documents & Guides
Round, Fully Adjustable, Stamped Steel, Concrete Floor Box

Overview

Round, Fully Adjustable, Stamped Steel, Concrete Floor Box
Also known as: 050169062555, 6255, RAC6255

Features & Benefits

  • Stamped steel, concrete tight, fully adjustable.
  • Zinc coated finish.
  • 1/2", 3/4", 1", and 1-1/4" knockouts; all bottom knockouts are accessible.
  • Brass tile flange provided with box.
  • RACOî 6236 and 6235 carpet flange must be ordered separately (included brass tile ring must be discarded before installing carpet flange).
  • RACO® 6249, 6284, 6285, 6987 brass cover must be ordered separately.
  • Interior and exterior leveling screws permit adjustment to meet finished floor.
  • Disposable concrete cap to prevent the entry of concrete during pour included.
  • Use where minimum concrete pour depth is 4 in

Specifications

Standards: California Proposition 65
Standards: California Proposition 65