15-in-1 Tamper Proof Screwdriver

Item #: 0384128

Cat #: D151TP

UPC: 781002102663

$ 83.34 EA
Company wide:
166 in stock
Documents & Guides
15-in-1 Tamper Proof Screwdriver, Includes: Hex Pin (1/8", 3/16", 9/64", 5/32"), Spanner ( 6, 8, 10,12), Star Pin (T10, T15, T20, T25, T27, T30), Hex (1/4")

Overview

15-in-1 Tamper Proof Screwdriver, Includes: Hex Pin (1/8", 3/16", 9/64", 5/32"), Spanner ( 6, 8, 10,12), Star Pin (T10, T15, T20, T25, T27, T30), Hex (1/4")

The D151TP is a 15 in 1 Tamper Resistant driver ideal for use in the electrical, security, and low voltage industries. It comes loaded with the most commonly used Tamper Resistant bits, including Spanner, Hex Pin, and Star Pin. It features a unique patented retractable bit cartridge that makes it easy to find, change, and store bits.

Also known as: 781002102663, D151TP, DOTD151TP, Megapro , Fire driver

Specifications

Color: Red, Black
Type: Combo Screwdriver
Color: Red, Black
Type: Combo Screwdriver