Wire-Nut® Wire Conn, Model 73B® Orange, 300/Jar

Item #: 0384116

Cat #: 30-073J

UPC: 783250216789

$ 0.16 EA
Company wide:
43,000 in stock
Documents & Guides
Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Package of 300. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Orange, Wire Range: 22 - 14 AWG, Package of 300. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

With a fixed, square wire spring and a positive grip shell, the WIRE-NUT® is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The WIRE-NUT® also features a tough, flame retardant thermoplastic shell that withstands environmental extremes and is reusable for easy circuit changes and addition.

Also known as: 783250216789, 30-073J, IDE30073J

Specifications

Color: Orange
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 20 - 14
Color: Orange
Standards: California Proposition 65
Material: Copper
Allowable Gauge Range: 20 - 14