Wing-Nut® Wire Conn, Model 451® Yellow, 225/Jar

Item #: 0384113

Cat #: 30-451J

UPC: 783250216765

$ 0.19 EA
Company wide:
19,624 in stock
Documents & Guides
Wire Connector, Color Coded, Winged Type, Yellow, Wire Range: 18 - 10 AWG, Package of 225. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

Overview

Wire Connector, Color Coded, Winged Type, Yellow, Wire Range: 18 - 10 AWG, Package of 225. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only., Wire-Nut®

More power with every twist. The Wing-Nut® Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.

Also known as: 783250216765, 30-451J, IDE30451J

Specifications

Material: Copper
Standards: California Proposition 65
Color: Yellow
Allowable Gauge Range: 18 - 10
Material: Copper
Color: Yellow
Standards: California Proposition 65
Allowable Gauge Range: 18 - 10